

TIMKEN
TIMKEN
HM262749TD-2
TIMKEN TIMKEN
Description
HM262749TD-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cone; HM262749TD Basic Number; Standard Precision; 13-5/8" Bore; 6-7/8" Width; Double Row of Roller
Part #
HM262749TD-2
BDI #
1358980
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM262749TD-2/p/1358980
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
78.983
EAN
0053893567679
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
HM262749TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM262749TD-2
Long Description
Bearing Double Cone; HM262749TD Basic Number; Standard Precision; 13-5/8" Bore; 6-7/8" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
6.875 Inch | 174.625 Millimeter
Bore
13.625 Inch | 346.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh