

TIMKEN
TIMKEN
HM265010-2
TIMKEN TIMKEN
Description
HM265010-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Bearing Cup; HM265010 Basic Number; Standard Precision; 20-5/8" Outside Diameter; 3-1/8" Width; Single Row of Roller
Part #
HM265010-2
BDI #
1358993
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM265010-2/p/1358993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
20.784
EAN
0053893568904
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM265010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM265010 Basic Number; Standard Precision; 20-5/8" Outside Diameter; 3-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
20.625 Inch | 523.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh