

TIMKEN
TIMKEN
HM266448-2
TIMKEN TIMKEN
Description
HM266448-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW 18-24 OD
Bearing Cone; HM266448 Basic Number; Standard Precision; 15-1/8" Bore; 4-1/8" Width; Single Row of Roller
Part #
HM266448-2
BDI #
1359080
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM266448-2/p/1359080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
50.824
EAN
0053893570945
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM266448
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM266448 Basic Number; Standard Precision; 15-1/8" Bore; 4-1/8" Width; Single Row of Roller
Width
4.125 Inch | 104.775 Millimeter
Bore
15.125 Inch | 384.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh