

TIMKEN
TIMKEN
HM266449DW-2
TIMKEN TIMKEN
Description
HM266449DW-2 TAPERED ROLLER BEARING CONE ; DOUBLE ROW 18-24 OD
Bearing Double Cone; HM266449DW Basic Number; Standard Precision; 15-1/8" Bore; 7-5/8" Width; Double Row of Roller
Part #
HM266449DW-2
BDI #
1359108
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM266449DW-2/p/1359108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
105.034
EAN
0053893571553
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
HM266449DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266449DW-2
Long Description
Bearing Double Cone; HM266449DW Basic Number; Standard Precision; 15-1/8" Bore; 7-5/8" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
15.125 Inch | 384.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
7.625 Inch | 193.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh