TIMKEN
TIMKEN
HM456949-2
TIMKEN TIMKEN
Description
HM456949-2 TRB SINGLE CONE ; POR NON RETURNABLE
Bearing Cone; HM456949 Basic Number; Standard Precision; 11-1/2" Bore; 3-11/16" Width; Single Row of Roller
Part #
HM456949-2
BDI #
1359154
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM456949-2/p/1359154
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
41.33
EAN
0053893051697
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM456949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM456949 Basic Number; Standard Precision; 11-1/2" Bore; 3-11/16" Width; Single Row of Roller
Width
3.688 Inch | 93.675 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
11.5 Inch | 292.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh