NTN
NTN
HM516449A
NTN NTN
Description
HM516449A TAPERED RLR BRG CONE ; NON RETURNABLE 3.25"X1.5625"
Bearing Cone; HM516449A Basic Number; Standard Precision; 3-1/4" Bore; 1-9/16" Width; Single Row of Roller
Part #
HM516449A
BDI #
17147735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM516449A/p/17147735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.37
EAN
4547359075304
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM516449A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Internal Redesign
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
HM516449A
Long Description
Bearing Cone; HM516449A Basic Number; Standard Precision; 3-1/4" Bore; 1-9/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh