NTN
NTN
HM518437
NTN NTN
Description
HM518437 TAPERED ROLLER BRG CONE ; NON RETURNABLE
Bearing Cone; Standard Precision; HM518437 Basic Number; 3" Bore; 1.729" Width; Single Row of Rollers
Part #
HM518437
BDI #
25265857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM518437/p/25265857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359876154
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM518437
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; Standard Precision; HM518437 Basic Number; 3" Bore; 1.729" Width; Single Row of Rollers
Bore
3 Inch | 76.2 Millimeter
Width
1.729 Inch | 43.917 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh