

TIMKEN
TIMKEN
HM743337-2
TIMKEN TIMKEN
Description
HM743337-2
Bearing Cone; HM743337 Basic Number; Standard Precision; 7-7/8" Bore; 2-3/4" Width; Single Row of Roller
Part #
100114783
BDI #
1359295
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM743337-2/p/1359295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
24.125
EAN
0053893679310
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM743337
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM743337-2
Long Description
Bearing Cone; HM743337 Basic Number; Standard Precision; 7-7/8" Bore; 2-3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.875 Inch | 200.025 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh