TIMKEN
TIMKEN
HM801349H-2
TIMKEN TIMKEN
Description
HM801349H-2 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Cone; HM801349H Basic Number; Standard Precision; 1-19/32" Bore; 1-1/8" Width; Single Row of Roller
Part #
HM801349H-2
BDI #
1359352
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM801349H-2/p/1359352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.457
EAN
0053893054698
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM801349H
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM801349H Basic Number; Standard Precision; 1-19/32" Bore; 1-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.594 Inch | 40.488 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh