TIMKEN
TIMKEN
HM807049-70016
TIMKEN TIMKEN
Description
HM807049-70016
Bearing Cone; HM807049-70016 Basic Number; Standard Precision; 2-1/8" Bore; 1-7/16" Width; Single Row of Roller
Part #
HM807049-70016
BDI #
1425211
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM807049-70016/p/1425211
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.93
EAN
0053893390369
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM807049-70016
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM807049-70016 Basic Number; Standard Precision; 2-1/8" Bore; 1-7/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


