NTN
NTN
HM813810PW2
NTN NTN
Description
HM813810PW2 TAPERED ROLLER BEARING
Bearing Cup; HM813810PW2 Basic Number; Standard Precision; 5" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
HM813810PW2
BDI #
17147573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM813810PW2/p/17147573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM813810PW2
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.36686
Long Description
Bearing Cup; HM813810PW2 Basic Number; Standard Precision; 5" Outside Diameter; 1-1/16" Width; Single Row of Roller
Outside Diameter
5 Inch | 127 Millimeter
Width
1.063 Inch | 26.988 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh