

TIMKEN
TIMKEN
HM88547-2
TIMKEN TIMKEN
Description
HM88547-2
Bearing Cone; HM88547 Basic Number; Standard Precision; 1-5/16" Bore; 1-3/32" Width; Single Row of Roller
Part #
HM88547-70016
BDI #
1359556
Details
27136.44
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM88547-2/p/1359556
Your Price
Ft 27,136 / each
Ft 31,554 / each BDIExpress
Ft 31,554 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.357
EAN
0053893429274
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM88547
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM88547-2
Long Description
Bearing Cone; HM88547 Basic Number; Standard Precision; 1-5/16" Bore; 1-3/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh