

KOYO
KOYO
HM88547
KOYO KOYO
Description
HM88547 BEARING CONE
Bearing Cone; HM88547 Basic Number; Standard Precision; 1-5/16" Bore; 1-3/32" Width; Single Row of Roller
Part #
HM88547
BDI #
553122
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM88547/p/553122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.61
EAN
0605790124471
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM88547
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; HM88547 Basic Number; Standard Precision; 1-5/16" Bore; 1-3/32" Width; Single Row of Roller
Width
1.094 Inch | 27.788 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh