

TIMKEN
TIMKEN
HM88610-2
TIMKEN TIMKEN
Description
HM88610-2
Bearing Cup; HM88610 Basic Number; Standard Precision; 2-27/32" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
HM88610-20082
BDI #
1359560
Details
8022.94
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM88610-2/p/1359560
Your Price
Ft 8,023 / each
Ft 9,329 / each BDIExpress
Ft 9,329 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.188
EAN
0053893429601
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM88610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM88610-2
Long Description
Bearing Cup; HM88610 Basic Number; Standard Precision; 2-27/32" Outside Diameter; 25/32" Width; Single Row of Roller
Width
0.781 Inch | 19.837 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.844 Inch | 72.238 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh