SKF
SKF
HM89210
SKF SKF
Description
NOT AVAILABLE IN HUNGARY
Bearing Cup; HM89210 Basic Number; Standard Precision; 3-1/8" Outside Diameter; 0.892" Width; Single Row of Roller
Part #
HM89210
BDI #
1302989
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM89210/p/1302989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.252
EAN
0085311071116
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM89210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; HM89210 Basic Number; Standard Precision; 3-1/8" Outside Diameter; 0.892" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.892 Inch | 22.657 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh