

TIMKEN
TIMKEN
HM89446A-2
TIMKEN TIMKEN
Description
HM89446A-2
Bearing Cone; HM89446A Basic Number; Standard Precision; 1-3/8" Bore; 1-1/8" Width; Single Row of Roller
Part #
HM89446A-70016
BDI #
1359623
Details
34644.24
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM89446A-2/p/1359623
Your Price
Ft 34,644 / each
Ft 40,284 / each BDIExpress
Ft 40,284 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.396
EAN
0053893433554
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM89446A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM89446A-2
Long Description
Bearing Cone; HM89446A Basic Number; Standard Precision; 1-3/8" Bore; 1-1/8" Width; Single Row of Roller
Bore
1.375 Inch | 34.925 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh