

KOYO
KOYO
HM89448
KOYO KOYO
Description
HM89448 BEARING CONE
Bearing Cone; HM89448 Basic Number; Standard Precision; 1-7/16" Bore; 1-5/32" Width; Single row of Roller
Part #
HM89448
BDI #
20865638
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM89448/p/20865638
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.39
EAN
0605790258213
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM89448
Number of Tapered Rows
Single row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; HM89448 Basic Number; Standard Precision; 1-7/16" Bore; 1-5/32" Width; Single row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.438 Inch | 36.513 Millimeter
Width
1.156 Inch | 29.37 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh