

TIMKEN
TIMKEN
J451161-2
TIMKEN TIMKEN
Description
J451161-2
Bearing Cup; J451161 Basic Number; Standard Precision; 295MM Outside Diameter; 61.912MM Width; Single Row of Roller
Part #
100145653
BDI #
1360104
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/J451161-2/p/1360104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.018
EAN
0053893806747
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
J451161
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
J451161-2
Long Description
Bearing Cup; J451161 Basic Number; Standard Precision; 295MM Outside Diameter; 61.912MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.437 Inch | 61.912 Millimeter
Outside Diameter
11.614 Inch | 295 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh