

TIMKEN
TIMKEN
JD6549-N0000
TIMKEN TIMKEN
Description
JD6549-N0000 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; JD6549-N0000 Basic Number; Standard Precision; 65MM Bore; 31MM Width; Single Row of Roller
Part #
JD6549-N0000
BDI #
1360128
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JD6549-N0000/p/1360128
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.18
EAN
0053893134987
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JD6549-N0000
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JD6549-N0000 Basic Number; Standard Precision; 65MM Bore; 31MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.559 Inch | 65 Millimeter
Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh