TIMKEN
TIMKEN
JH211749-3
TIMKEN TIMKEN
Description
JH211749-3 TAPERED ROLLER BEARING CONE ; NON RETURNABLE PRECISION 4 OD
Bearing Cone; JH211749 #3 Basic Number; Class 3 Precision; 65MM Bore; 38.5MM Width; Single Row of Roller
Part #
JH211749-3
BDI #
1360152
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JH211749-3/p/1360152
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.246
EAN
0053893509679
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JH211749 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JH211749 #3 Basic Number; Class 3 Precision; 65MM Bore; 38.5MM Width; Single Row of Roller
Bore
2.559 Inch | 65 Millimeter
Width
1.516 Inch | 38.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh