

TIMKEN
TIMKEN
JH217210-2
TIMKEN TIMKEN
Description
JH217210-2
Bearing Cup; JH217210 Basic Number; Standard Precision; 150MM Outside Diameter; 38MM Width; Single Row of Roller
Part #
JH217210-N0000
BDI #
1360161
Details
72067.14
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JH217210-2/p/1360161
Your Price
Ft 72,067 / each
Ft 83,799 / each BDIExpress
Ft 83,799 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.009
EAN
0053893510873
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JH217210
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JH217210-2
Long Description
Bearing Cup; JH217210 Basic Number; Standard Precision; 150MM Outside Diameter; 38MM Width; Single Row of Roller
Width
1.496 Inch | 38 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh