NTN
NTN
JH217249
NTN NTN
Description
JH217249 TAPERED RLR BRG CONE ; 85MMX46MM
Bearing Cone; JH217249 Basic Number; Standard Precision; 85MM Bore; 46MM Width; Single Row of Roller
Part #
JH217249
BDI #
17147611
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JH217249/p/17147611
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.28
EAN
4547359479096
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JH217249
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
JH217249
Long Description
Bearing Cone; JH217249 Basic Number; Standard Precision; 85MM Bore; 46MM Width; Single Row of Roller
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.811 Inch | 46 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh