TIMKEN
TIMKEN
JLM704611-2
TIMKEN TIMKEN
Description
JLM704611-2
Bearing Cup; JLM704611 Basic Number; Standard Precision; 84MM Outside Diameter; 19.5MM Width; Single Row of Roller
Part #
JLM704611-2
BDI #
19287780
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM704611-2/p/19287780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.095
EAN
0053893664354
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM704611
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM704611-2
Long Description
Bearing Cup; JLM704611 Basic Number; Standard Precision; 84MM Outside Diameter; 19.5MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.307 Inch | 84 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.768 Inch | 19.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh