TIMKEN
TIMKEN
JLM813049-3
TIMKEN TIMKEN
Description
JLM813049-3
Bearing Cone; JLM813049 #3 Basic Number; Class 3 Precision; 70MM Bore; 25MM Width; Single Row of Roller
Part #
100086317
BDI #
1360651
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM813049-3/p/1360651
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.55
EAN
0053893694573
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
JLM813049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JLM813049 #3 Basic Number; Class 3 Precision; 70MM Bore; 25MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh