TIMKEN
TIMKEN
JM515648-2
TIMKEN TIMKEN
Description
JM515648-2
Bearing Cone; JM515648 Basic Number; Standard Precision; 80MM Bore; 42.5MM Width; Single Row of Roller
Part #
JM515648-2
BDI #
19287738
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM515648-2/p/19287738
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.02
EAN
0053893629612
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM515648
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM515648-2
Long Description
Bearing Cone; JM515648 Basic Number; Standard Precision; 80MM Bore; 42.5MM Width; Single Row of Roller
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.673 Inch | 42.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh