Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JM716610 https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865712-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzODR8aW1hZ2UvanBlZ3xhR0U0TDJobFlpOHhNREEyTnpNMk1qazNNVFkzT0M5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVM01USmZNekF3ZURNd01DNXFjR2N8Y2MwYTlkY2M4NzNiMDg0YmMwNmE5NjU1NTYyYzVkMDBiOGVlY2RhMDA0OTNjNzk3MWVlMzFhNTIyYjRlY2E5ZQ
553142 Tapered Roller Bearings 

KOYO KOYO

JM716610

Description

JM716610 BEARING CUP

Bearing Cup; JM716610 Basic Number; Standard Precision; 130MM Outside Diameter; 24MM Width; Single Row of Roller

Part #

JM716610

BDI #
553142

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
EAN
0605790358951
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JM716610
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; JM716610 Basic Number; Standard Precision; 130MM Outside Diameter; 24MM Width; Single Row of Roller
Width
0.945 Inch | 24 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh