TIMKEN
TIMKEN
JM719113-3
TIMKEN TIMKEN
Description
JM719113-3
Bearing Cup; JM719113 #3 Basic Number; Class 3 Precision; 150MM Outside Diameter; 27MM Width; Single Row of Roller
Part #
100115207
BDI #
1360878
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM719113-3/p/1360878
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.691
EAN
0053893669854
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JM719113 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JM719113 #3 Basic Number; Class 3 Precision; 150MM Outside Diameter; 27MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh