

TIMKEN
TIMKEN
JM720210-2
TIMKEN TIMKEN
Description
JM720210-2
Bearing Cup; JM720210 Basic Number; Standard Precision; 155MM Outside Diameter; 28MM Width; Single Row of Roller
Part #
JM720210-N0000
BDI #
1360896
Details
44007.92
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM720210-2/p/1360896
Your Price
Ft 44,008 / each
Ft 51,172 / each BDIExpress
Ft 51,172 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.76
EAN
0053893670393
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JM720210
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM720210-2
Long Description
Bearing Cup; JM720210 Basic Number; Standard Precision; 155MM Outside Diameter; 28MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh