TIMKEN
TIMKEN
JM822010-3
TIMKEN TIMKEN
Description
JM822010-3
Bearing Cup; JM822010 #3 Basic Number; Class 3 Precision; 165MM Outside Diameter; 26.5MM Width; Single Row of Roller
Part #
100111980
BDI #
1360997
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM822010-3/p/1360997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.861
EAN
0053893698076
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JM822010 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JM822010 #3 Basic Number; Class 3 Precision; 165MM Outside Diameter; 26.5MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.043 Inch | 26.5 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh