Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JRM3968XD-U0531 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2N3xpbWFnZS9qcGVnfGFHVmpMMmcwTWk4eE1UQXdOREV6T0RReU1qTXdNaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZSRU5RWHpNd01IZ3pNREF1YW5Cbnw0M2U1NzZlNGQ2Yjg1MGRiZDhiYzI4ZjRiNzBhNWFkYTU1ZmRkZDNlNTFjYjQ0OGNkMDQ4ZTBkYTk3Mzc5ZTgw
1361252 Tapered Roller Bearings 

TIMKEN TIMKEN

JRM3968XD-U0531

Description

JRM3968XD-U0531 ROLLER BEARING ; TAPERED DOUBLE CUP POR NON RET

Bearing Double Cup; JRM3968XD Basic Number; Class U Precision; 68MM Outside Diameter; 37MM Width; Double Row of Roller

Part #

JRM3968XD-U0531

BDI #
1361252

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.252
EAN
0053893092638
Product Group - BDI
B04334
Precision Class
Class U
Component
Double Cup
Basic Number
JRM3968XD
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.59
Long Description
Bearing Double Cup; JRM3968XD Basic Number; Class U Precision; 68MM Outside Diameter; 37MM Width; Double Row of Roller
Width
1.457 Inch | 37 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh