TIMKEN
TIMKEN
JXC18439CA-2
TIMKEN TIMKEN
Description
TIMKEN JXC18439CA-2
Bearing Cone; JXC18439CA Basic Number; Standard Precision; 45MM Bore; 32MM Width; Single Row of Roller
Part #
JXC18439CA-2
BDI #
17007436
Details
5078.85
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JXC18439CA-2/p/17007436
Your Price
Ft 5,079 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.208
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JXC18439CA
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JXC18439CA Basic Number; Standard Precision; 45MM Bore; 32MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh