Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JXC25723D-2 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMTl8aW1hZ2UvanBlZ3xhRFppTDJobFl5ODVOek00TmpJeE5qUTRPVEkyTG1wd1p3fDZhN2MyYTdlMjM0ZWZhZWVkZmYxYTE3OTM2YTcyNzZmZmVhODM1NjY2ZmRlZDBhMWE1OWRlZmEwYWM2NjY5MmE
1425370 Tapered Roller Bearings 

TIMKEN TIMKEN

JXC25723D-2

Description

JXC 25723 D

Bearing Cup; JXC25723D Basic Number; Standard Precision; 120MM Outside Diameter; 29MM Width; Single Row of Roller

Part #

JXC25723D-K0000

BDI #
1425370

Details

5672.1 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 5,672 / each
Ft 82,058 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.213
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JXC25723D
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; JXC25723D Basic Number; Standard Precision; 120MM Outside Diameter; 29MM Width; Single Row of Roller
Width
1.142 Inch | 29 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh