

TIMKEN
TIMKEN
JXC25743D-2
TIMKEN TIMKEN
Description
JXC25743D-2
Bearing Cup; JXC25743D Basic Number; Standard Precision; 83.5MM Outside Diameter; 17.5MM Width; Single Row of Roller
Part #
100033054
BDI #
1425371
Details
13008.45
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JXC25743D-2/p/1425371
Your Price
Ft 13,008 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.198
EAN
0053893972596
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JXC25743D
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JXC25743D-2
Long Description
Bearing Cup; JXC25743D Basic Number; Standard Precision; 83.5MM Outside Diameter; 17.5MM Width; Single Row of Roller
Width
0.689 Inch | 17.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.287 Inch | 83.5 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh