TIMKEN
TIMKEN
JXC25763C-X0250
TIMKEN TIMKEN
Description
JXC25763C-X0250
Bearing Cone; JXC25763C-X0250 Basic Number; Standard Precision; 1-31/32" Bore; 29/32" Width; Single Row of Roller
Part #
100037661
BDI #
1361409
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JXC25763C-X0250/p/1361409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0053893654881
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JXC25763C-X0250
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JXC25763C-X0250 Basic Number; Standard Precision; 1-31/32" Bore; 29/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Bore
1.969 Inch | 50.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh