Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg JXC6839CD-K0744
1425372 Tapered Roller Bearings 

TIMKEN TIMKEN

JXC6839CD-K0744

Description

JXC6839CD-K0744

Bearing Cone; JXC6839 Basic Number; Standard Precision; 28MM Bore; 32MM Width; Single Row of Roller

Part #

100050480

BDI #
1425372

Details

77682.94 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 77,683 / each
Ft 90,329 / each
BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.367
EAN
0053893388656
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JXC6839
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JXC6839 Basic Number; Standard Precision; 28MM Bore; 32MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.102 Inch | 28 Millimeter
Width
1.26 Inch | 32 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh