

TIMKEN
TIMKEN
K103256-2
TIMKEN TIMKEN
Description
K103256-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 4 OD
Bearing Double Cup; K103256 Basic Number; Standard Precision; 1-1/2" Outside Diameter; 1-1/16" Width; Double Row of Roller
Part #
K103256-2
BDI #
1361439
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K103256-2/p/1361439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.122
EAN
0053893467627
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K103256
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; K103256 Basic Number; Standard Precision; 1-1/2" Outside Diameter; 1-1/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh