

TIMKEN
TIMKEN
K110108-2
TIMKEN TIMKEN
Description
K110108-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cup; K110108 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 6-1/4" Width; Double Row of Roller
Part #
K110108-2
BDI #
1361511
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K110108-2/p/1361511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
55.09
EAN
0053893473130
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
K110108
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; K110108 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 6-1/4" Width; Double Row of Roller
Width
6.25 Inch | 158.75 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh