

TIMKEN
TIMKEN
K312486-2
TIMKEN TIMKEN
Description
K312486-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 8-12 OD
Bearing Double Cup; K312486 Basic Number; Standard Precision; 8-1/8" Outside Diameter; 4.062" Width; Double Row of Roller
Part #
K312486-2
BDI #
1361795
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K312486-2/p/1361795
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
16.697
EAN
0053893398013
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
K312486
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; K312486 Basic Number; Standard Precision; 8-1/8" Outside Diameter; 4.062" Width; Double Row of Roller
Outside Diameter
8.125 Inch | 206.375 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.062 Inch | 103.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh