

TIMKEN
TIMKEN
K35667-2
TIMKEN TIMKEN
Description
K35667-2
Bearing Double Cup; K35667 Basic Number; Standard Precision; 2-1/8" Outside Diameter; 1-3/8" Width; Double Row of Roller
Part #
100052885
BDI #
1361821
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K35667-2/p/1361821
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.295
EAN
0053893270616
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K35667
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K35667-2
Long Description
Bearing Double Cup; K35667 Basic Number; Standard Precision; 2-1/8" Outside Diameter; 1-3/8" Width; Double Row of Roller
Outside Diameter
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh