TIMKEN
TIMKEN
K426894-2
TIMKEN TIMKEN
Description
K426894-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 4-8 OD
Bearing Double Cup; K426894 Basic Number; Standard Precision; 4.898" Outside Diameter; 2-5/16" Width; Double Row of Roller
Part #
K426894-2
BDI #
1361880
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K426894-2/p/1361880
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.071
EAN
0053893613666
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K426894
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K426894-2
Long Description
Bearing Double Cup; K426894 Basic Number; Standard Precision; 4.898" Outside Diameter; 2-5/16" Width; Double Row of Roller
Outside Diameter
4.898 Inch | 124.409 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh