

TIMKEN
TIMKEN
K516776-2
TIMKEN TIMKEN
Description
K516776-2
Bearing Double Cup; K516776 Basic Number; Standard Precision; 5-5/8" Outside Diameter; 2-7/8" Width; Double Row of Roller
Part #
100101842
BDI #
1361919
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K516776-2/p/1361919
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.856
EAN
0053893398068
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K516776
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; K516776 Basic Number; Standard Precision; 5-5/8" Outside Diameter; 2-7/8" Width; Double Row of Roller
Outside Diameter
5.625 Inch | 142.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh