

TIMKEN
TIMKEN
K56570-2
TIMKEN TIMKEN
Description
K56570-2
Bearing Double Cup; K56570 Basic Number; Standard Precision; 1-3/4" Outside Diameter; 1-1/16" Width; Double Row of Roller
Part #
100096320
BDI #
1361986
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K56570-2/p/1361986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.169
EAN
0053893338231
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K56570
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K56570-2
Long Description
Bearing Double Cup; K56570 Basic Number; Standard Precision; 1-3/4" Outside Diameter; 1-1/16" Width; Double Row of Roller
Width
1.063 Inch | 27 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh