TIMKEN
TIMKEN
K87718-2
TIMKEN TIMKEN
Description
K87718-2
Bearing Double Cup; K87718 Basic Number; Standard Precision; 9-7/8" Outside Diameter; 4" Width; Double Row of Roller
Part #
100141994
BDI #
1362112
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K87718-2/p/1362112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
28.583
EAN
0053893426754
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
K87718
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Flanged OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K87718-2
Long Description
Bearing Double Cup; K87718 Basic Number; Standard Precision; 9-7/8" Outside Diameter; 4" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Width
4 Inch | 101.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
9.875 Inch | 250.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh