

TIMKEN
TIMKEN
K88207-2
TIMKEN TIMKEN
Description
K88207-2
Bearing Cup; K88207 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 2.87" Width; Single Row of Roller
Part #
100083408
BDI #
1362114
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K88207-2/p/1362114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.956
EAN
0053893779188
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
K88207
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; K88207 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 2.87" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.87 Inch | 72.898 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh