TIMKEN
TIMKEN
KLM11910C-20C25
TIMKEN TIMKEN
Description
KLM11910C-20C25
Bearing Cup; KLM11910C Basic Number; Standard Precision; 1-25/32" Outside Diameter; 0.475" Width; Single Row of Roller
Part #
KLM11910C-20C25
BDI #
1425378
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/KLM11910C-20C25/p/1425378
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.041
EAN
0053893664200
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
KLM11910C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; KLM11910C Basic Number; Standard Precision; 1-25/32" Outside Diameter; 0.475" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
1.781 Inch | 45.237 Millimeter
Width
0.475 Inch | 12.065 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh