TIMKEN
TIMKEN
L163149XB-2
TIMKEN TIMKEN
Description
L163149XB-2 BEARING SPACER
Bearing Cone; L163149XB Basic Number; Standard Precision; 14" Bore; 2-3/8" Width; Single Row of Roller
Part #
L163149XB-2
BDI #
1362439
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L163149XB-2/p/1362439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.247
EAN
0053893856469
Product Group - BDI
B02222
Precision Class
Standard
Component
Cone
Basic Number
L163149XB
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Flanged OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L163149XB Basic Number; Standard Precision; 14" Bore; 2-3/8" Width; Single Row of Roller
Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh