

TIMKEN
TIMKEN
L21549-2
TIMKEN TIMKEN
Description
L21549-2
Bearing Cone; L21549 Basic Number; Standard Precision; 5/8" Bore; 0.433" Width; Single Row of Roller
Part #
100044604
BDI #
1362446
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L21549-2/p/1362446
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.042
EAN
0053893203874
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L21549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L21549-2
Long Description
Bearing Cone; L21549 Basic Number; Standard Precision; 5/8" Bore; 0.433" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.433 Inch | 10.998 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh