

TIMKEN
TIMKEN
L21549-20024
TIMKEN TIMKEN
Description
L21549-20024
Bearing Cone; L21549 Basic Number; Standard Precision; 5/8" Bore; 0.433" Width; Single Row of Roller
Part #
L21549-20024
BDI #
27839080
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L21549-20024/p/27839080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.03
EAN
0013992440921
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L21549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.07
Long Description
Bearing Cone; L21549 Basic Number; Standard Precision; 5/8" Bore; 0.433" Width; Single Row of Roller
Bore
0.625 Inch | 15.875 Millimeter
Width
0.433 Inch | 10.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh