TIMKEN
TIMKEN
L217849DA-2
TIMKEN TIMKEN
Description
L217849DA-2
Bearing Double Cone; L217849DA Basic Number; Standard Precision; 3-1/2" Bore; 1-29/32" Width; Double Row of Roller
Part #
100192823
BDI #
1362506
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L217849DA-2/p/1362506
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.132
EAN
0053893512563
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
L217849DA
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L217849DA-2
Long Description
Bearing Double Cone; L217849DA Basic Number; Standard Precision; 3-1/2" Bore; 1-29/32" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.906 Inch | 48.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh