

TIMKEN
TIMKEN
L305610B-3
TIMKEN TIMKEN
Description
L305610B-3 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE PRECISION 4 OD
Bearing Cup; L305610B #3 Basic Number; Class 3 Precision; 3-3/16" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
L305610B-3
BDI #
1362569
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L305610B-3/p/1362569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.158
EAN
0053893592206
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
L305610B #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L305610B #3 Basic Number; Class 3 Precision; 3-3/16" Outside Diameter; 9/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.309 Inch | 84.049 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh